1 in. Plastic Diaphragm Valve
1 in. Plastic Diaphragm Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Material:
- Plastic
- Media:
- Gas
- Pressure - Maximum:
- 90 psi
- Valve Size:
- 1 in
- Valve Type:
- Diaphragm Valve