1 in. Plastic FIPT Gate Valve
1 in. Plastic FIPT Gate Valve
Package Quantity Info:
EA: 1 IP: 12 CA: 12 PT: 864-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Handle Material:
- Polypropylene
- Height:
- 4-5/16 in
- Length:
- 3-1/4 in
- Material:
- Plastic, Rubber
- Material Type:
- PVC, Buna-N
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 200
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- Valve Body Material:
- PVC
- Valve Operator:
- Handwheel
- Valve Seat Material:
- Buna-N
- Valve Size:
- 1 in
- Valve Stem:
- Non-rising
- Valve Type:
- Gate Valve
- Weight:
- 0.68 lb