This product requires certification to purchase.

1 in. Plastic Standard Port FIPT 150# Ball Valve

You last purchased this on
 

1 in. Plastic Standard Port FIPT 150# Ball Valve

  • Fast #
  • Part #S2621010G
  • Item #2179786
  • Manufacturer Part #2621-010G
4.7 out of 5 Customer Rating
You last purchased this on
 

1 in. Plastic Standard Port FIPT 150# Ball Valve

  • Fast #
  • Part #S2621010G
  • Item #2179786
  • Manufacturer Part #2621-010G
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Chemical & corrosion resistant PVC or CPVC construction
  • Schedule 80 full-bore design
  • Economical sealed unit
  • Assembled with silicone-free, water soluble lubricant
  • High impact polypropylene handle
  • Spears® single o-ring Safe-T-Shear® stem design
  • EPDM o-rings
  • PTFE/HDPE floating seat design
  • Sizes 1/2 in. - 6 in. pressure rated to 150 psi @ 73°F
  • NSF® certified for potable water use
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1784
BAA Compliant:
No
Clean Bagged:
No
Color Finish Name:
Grey
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Polypropylene
IAPMO Listed:
No
Length:
3-3/8 in
MA Approved:
No
Material:
Plastic, Rubber
Material Type:
EPDM, PVC
Maximum Temperature:
73
NSF Certified:
Yes
Pressure Class:
150#
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Recommended Valve Application:
General Purpose, Irrigation, Pool and Spa, Water
Schedule Class:
80
UL Listed:
No
Valve Body Style:
1 piece
Valve Operator:
Tee Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
PTFE
Valve Size:
1 in
Valve Type:
Ball Valve
Weight:
0.37 lb
cUPC Certified:
No