1 in. PVC Schedule 40 Plug
1 in. PVC Schedule 40 Plug
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 14400-
Pick Up: 2 Available in Indianapolis, IN
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM D-1784, ASTM D-2466
- Application:
- Pressure
- CSA Certified:
- CSA B137.3
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- Spigot
- End Connections:
- Spigot
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Plug
- Head Style:
- HEX Head
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- Minimum Temperature:
- 32
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 40