This product requires certification to purchase.

1 in. Sch. 10 SS 304L A312 Seamless Pipe

You last purchased this on
 

1 in. Sch. 10 SS 304L A312 Seamless Pipe

  • Fast #
  • Part #GSSP14LG
  • Item #3948541
4.1 out of 5 Customer Rating
You last purchased this on
 

1 in. Sch. 10 SS 304L A312 Seamless Pipe

  • Fast #
  • Part #GSSP14LG
  • Item #3948541
4.1 out of 5 Customer Rating

X Points
$1.00 per FOOT

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Material:
Stainless Steel
Material Type:
304L
Pipe Wall Type:
Seamless
PipeTubing Size:
1 in
Schedule Class:
10