This product requires certification to purchase.

1 in. Sch. 160 T&C Galv A106B Pipe SRL Threaded and Coupled Seamless Single Random Length Galvanized Carbon Steel

You last purchased this on
 

1 in. Sch. 160 T&C Galv A106B Pipe SRL Threaded and Coupled Seamless Single Random Length Galvanized Carbon Steel

  • Fast #
  • Part #DGSPTCA106160G
  • Item #1845285
4 out of 5 Customer Rating
You last purchased this on
 

1 in. Sch. 160 T&C Galv A106B Pipe SRL Threaded and Coupled Seamless Single Random Length Galvanized Carbon Steel

  • Fast #
  • Part #DGSPTCA106160G
  • Item #1845285
4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-106B
Application:
Residential
Coating:
Galvanized
End Connection 1:
Threaded & Coupled
End Connection 2:
Threaded and Coupled
End Connections:
Threaded & Coupled
Grade:
B
Material:
Carbon Steel
Origin:
Domestic
Pipe Wall Type:
Seamless
PipeTubing Size:
1 in
Schedule Class:
160