1 in. Sch. 40 SS 316L A312 Welded Pipe Stainless Steel
1 in. Sch. 40 SS 316L A312 Welded Pipe Stainless Steel
Package Quantity Info:
Foot: 1 Stick: 21 Bundle: 21 Lift: 504-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Material: stainless steel
- Material Type: 316L
- Schedule: 40
- ASTM Spec: ASTM A-312
- Domestic
- Length: SRL
Documents
Specifications
- ASTM:
- ASTM A-312, ASTM A-358, ASTM A-778
- Application:
- Fire Protection
- Coating:
- Galvanized, Stainless
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connections:
- Weld
- FM Approved:
- No
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Length:
- 60 ft
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- No
- Origin:
- Domestic
- Pipe Wall Type:
- Welded
- PipeTubing Size:
- 1 in
- Schedule Class:
- 40
- UL Listed:
- No
- Wall Thickness:
- 0.133 in
- Weight:
- 1.69 lb