1 in. Sch. 40 T&C Galv A53A Pipe SRL Threaded and Coupled Single Random Length Welded Galvanized Carbon Steel
1 in. Sch. 40 T&C Galv A53A Pipe SRL Threaded and Coupled Single Random Length Welded Galvanized Carbon Steel
Package Quantity Info:
Foot: 1 Stick: 21 Lift: 1260-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Import
Specifications
- ANSI:
- ANSI B1.20.1, ANSI C.80.6, ANSI C80.1, ANSI C80.3, ANSI C80.5
- ASME:
- ASME B36.10M
- ASTM:
- ASTM A-53 Grade A
- Application:
- Concrete, Fire Protection, Wood
- Coating:
- Galvanized
- End Connection 1:
- Threaded & Coupled
- End Connection 2:
- Threaded and Coupled
- End Connections:
- Threaded & Coupled
- Grade:
- A
- Length:
- 21 ft
- Material:
- Carbon Steel
- Origin:
- Global
- PipeTubing Size:
- 1 in
- Pressure Class:
- 700 psi
- Schedule Class:
- 40
- Wall Thickness:
- 0.133 in