This product requires certification to purchase.

1 in. Sch. 80 Galvanized A53 Pipe SRL Plain End Single Random Length Welded Carbon Steel (Domestic)

You last purchased this on
 

1 in. Sch. 80 Galvanized A53 Pipe SRL Plain End Single Random Length Welded Carbon Steel (Domestic)

  • Fast #
  • Part #DGPPEA5380G
  • Item #171806
  • Manufacturer Part #DGPPEA5380G
5 out of 5 Customer Rating
You last purchased this on
 

1 in. Sch. 80 Galvanized A53 Pipe SRL Plain End Single Random Length Welded Carbon Steel (Domestic)

  • Fast #
  • Part #DGPPEA5380G
  • Item #171806
  • Manufacturer Part #DGPPEA5380G
5 out of 5 Customer Rating

X Points
$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 21 Bundle: 21 Lift: 1050
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI C80.1, ANSI C80.3, ANSI C80.5, ANSI C80.6
ASME:
ASME B36.10M
ASTM:
ASTM A-53, ASTM A-53M
Application:
Fire Protection, Residential
Coating:
Galvanized, Zinc
End Connection 1:
Beveled
End Connection 2:
Beveled
End Connections:
Beveled x Beveled
Grade:
A
Material:
Carbon Steel
Origin:
Domestic
PipeTubing Size:
1 in
Pressure Class:
700 psi
Schedule Class:
80
Wall Thickness:
0.179 in