This product requires certification to purchase.

1 in. Schedule 10 Seamless 304L Stainless Steel Stub End

You last purchased this on
 

1 in. Schedule 10 Seamless 304L Stainless Steel Stub End

  • Fast #
  • Part #IS14LSSEAG
  • Item #4352871
3.7 out of 5 Customer Rating
You last purchased this on
 

1 in. Schedule 10 Seamless 304L Stainless Steel Stub End

  • Fast #
  • Part #IS14LSSEAG
  • Item #4352871
3.7 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Stub End
End Connection 2:
Stub End
End Connections:
Stub End
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight, Stub End
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Origin:
Global
Schedule Class:
10