1 in. Schedule 40 Global 304L Stainless Steel Stub End
1 in. Schedule 40 Global 304L Stainless Steel Stub End
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 5273-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Stub End
- End Connection 2:
- Stub End
- End Connections:
- Stub End
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- MSS:
- MSS Type A
- Material:
- Stainless Steel
- Material Type:
- 304L
- Origin:
- Global
- Schedule Class:
- 40