1 in. Seamless Schedule 40 Stainless Steel Pipe
1 in. Seamless Schedule 40 Stainless Steel Pipe
Package Quantity Info:
Foot: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-312
- Material:
- Stainless Steel
- Material Type:
- 310
- Pipe Wall Type:
- Seamless
- PipeTubing Size:
- 1 in
- Schedule Class:
- 40