This product requires certification to purchase.

1 in. Socket 3000# Galvanized Forged Steel Coupling

You last purchased this on
 

1 in. Socket 3000# Galvanized Forged Steel Coupling

  • Fast #
  • Part #IGFSSCG
  • Item #3988301
5 out of 5 Customer Rating
You last purchased this on
 

1 in. Socket 3000# Galvanized Forged Steel Coupling

  • Fast #
  • Part #IGFSSCG
  • Item #3988301
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Coating:
Galvanized
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
IAPMO Listed:
No
Material:
Forged Steel
NSF Certified:
No
Pressure Class:
3000#
UL Listed:
No