1 in. Socket x FIPT Straight Schedule 80 CPVC 90 Degree Elbow
1 in. Socket x FIPT Straight Schedule 80 CPVC 90 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 20-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM C-177, ASTM D-256, ASTM D-570, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792, ASTM D-1784, ASTM D-2863, ASTM F-439
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- Elbow Degree:
- 90 DD
- End Connection 1:
- Socket Weld
- End Connection 2:
- FIPT
- End Connections:
- Socket Weld x FIPT
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 200
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Schedule Class:
- 80