This product requires certification to purchase.

1 in. Stainless Steel Butt Weld Diaphragm Valve

You last purchased this on
 

1 in. Stainless Steel Butt Weld Diaphragm Valve

  • Fast #
  • Part #PF428X19874TME963G
  • Item #7572876
  • Manufacturer Part #1-F-428-X19-8-7-4-TME-963
3.9 out of 5 Customer Rating
You last purchased this on
 

1 in. Stainless Steel Butt Weld Diaphragm Valve

  • Fast #
  • Part #PF428X19874TME963G
  • Item #7572876
  • Manufacturer Part #1-F-428-X19-8-7-4-TME-963
3.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
Material:
Stainless Steel
Media:
Gas
Pressure - Maximum:
150 psig
Valve Size:
1 in
Valve Type:
Diaphragm Valve