This product requires certification to purchase.

1 in. Stainless Steel Tri-clamp Tube Diaphragm Valve

You last purchased this on
 

1 in. Stainless Steel Tri-clamp Tube Diaphragm Valve

  • Fast #
  • Part #PENVF19804TMZZHG
  • Item #7572517
  • Manufacturer Part #ENV-1-F-419-8-0-4-TMZ-ZH
4.1 out of 5 Customer Rating
You last purchased this on
 

1 in. Stainless Steel Tri-clamp Tube Diaphragm Valve

  • Fast #
  • Part #PENVF19804TMZZHG
  • Item #7572517
  • Manufacturer Part #ENV-1-F-419-8-0-4-TMZ-ZH
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
Material:
Stainless Steel
Valve Size:
1 in
Valve Type:
Diaphragm Valve