1 in. Sweat x Male Flare Domestic Cast Brass Adapter
1 in. Sweat x Male Flare Domestic Cast Brass Adapter
Package Quantity Info:
EA: 1 IP: 1 CA: 35 PT: 1260-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Made in USA
- Nonflammable
- Biostatic and inhibits bacterial growth on its surface
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- Clean Bagged:
- No
- End Connection 1:
- Sweat
- End Connection 2:
- Male Flare
- End Connections:
- Sweat x Male Flare
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Adapter, Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Cast Brass
- NSF Certified:
- No
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov