This product requires certification to purchase.

1 in. Threaded 125# Threaded Black Cast Iron 90 Degree Elbow

You last purchased this on
 

1 in. Threaded 125# Threaded Black Cast Iron 90 Degree Elbow

You last purchased this on
 

1 in. Threaded 125# Threaded Black Cast Iron 90 Degree Elbow

  • Fast #
  • Part #BCI9G
  • Item #14834
  • Manufacturer Part #0300001005
5 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Material: Cast Iron
  • Coating: Black
  • Rating: 125#
  • Threaded
  • Domestic
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.4, ASME B1.20.1
ASTM:
ASTM A-126
Application:
Fire Protection
Coating:
Black
Elbow Degree:
90 DD
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight, Standard, Screwed
Material:
Cast Iron
Origin:
Domestic
Pressure Class:
125#



Customers Also Bought
1–6 of 18 items
Part #BCITG
Item #17775
3.8 out of 5 Customer Rating
Requires Certification
Part #BCITHHG
Item #11992
4.3 out of 5 Customer Rating
Requires Certification
Part #BCICRGD
Item #1156
4.6 out of 5 Customer Rating
Requires Certification
Part #BCITHGG
Item #45435
3.2 out of 5 Customer Rating
Requires Certification
Part #BCITGGD
Item #36270
3.9 out of 5 Customer Rating
Requires Certification
Part #BCI4H
Item #24867
3.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #BCIX9G
Item #265295
5 out of 5 Customer Rating
Requires Certification
Part #BD9J
Item #63127
5 out of 5 Customer Rating
Requires Certification
Part #IBCI9GD
Item #1018761
3.1 out of 5 Customer Rating
Requires Certification
Part #GDST9K
Item #3786037
4.1 out of 5 Customer Rating
Requires Certification
Part #BCI4H
Item #24867
3.8 out of 5 Customer Rating
Requires Certification
Part #IBCI9G
Item #1018768
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing