1 in. Threaded 150# 304 Stainless Steel Union
1 in. Threaded 150# 304 Stainless Steel Union
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 36 Pallet: 1881-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-351
- Clean Bagged:
- No
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight, Union
- Length:
- 2-3/50 in
- MSS:
- MSS SP-114
- Material:
- Stainless Steel
- Material Type:
- 304, 304L
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Weight:
- 1.01 lb