This product requires certification to purchase.

1 in. Threaded 150# 316 Stainless Steel Union

You last purchased this on
 

1 in. Threaded 150# 316 Stainless Steel Union

  • Fast #
  • Part #IS6CTUSP114G
  • Item #1289821
  • Manufacturer Part #M687-16
4.8 out of 5 Customer Rating
You last purchased this on
 

1 in. Threaded 150# 316 Stainless Steel Union

  • Fast #
  • Part #IS6CTUSP114G
  • Item #1289821
  • Manufacturer Part #M687-16
4.8 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 40 Pallet: 1881
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-351
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Length:
2-3/50 in
MSS:
MSS SP-114
Material:
Stainless Steel
Material Type:
316, CF8M
NSF Certified:
Yes
Origin:
Global
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Weight:
1.01 lb