This product requires certification to purchase.

1 in. Threaded 150# Black Malleable Iron Cap

You last purchased this on
 

1 in. Threaded 150# Black Malleable Iron Cap

  • Fast #
  • Part #IBCAPG
  • Item #161108
  • Manufacturer Part #MN-ZMBCA05
5 out of 5 Customer Rating
You last purchased this on
 

1 in. Threaded 150# Black Malleable Iron Cap

  • Fast #
  • Part #IBCAPG
  • Item #161108
  • Manufacturer Part #MN-ZMBCA05
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 100 Pallet: 6000
Log in or Create an Account to see product availability.
  • Pick Up: 29 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Threaded fittings used to join or change direction of nipples or threaded pipe
  • Material: Malleable Iron
  • Rated at 150 lbs
  • Imported
  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.3, ASME B1.20.1
ASTM:
ASTM A-197
Application:
Fire Protection
Coating:
Black
End Connection 1:
FPT
End Connections:
FPT
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Fitting Type:
Cap
Material:
Malleable Iron
Origin:
Global
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class:
Standard
UL Listed:
Yes