This product requires certification to purchase.

1 in. Threaded 250# Galvanized Malleable Iron Ground Joint Union

You last purchased this on
 

1 in. Threaded 250# Galvanized Malleable Iron Ground Joint Union

  • Fast #
  • Part #GLF250UG
  • Item #4715865
  • Manufacturer Part #0313822405
3.3 out of 5 Customer Rating
You last purchased this on
 

1 in. Threaded 250# Galvanized Malleable Iron Ground Joint Union

  • Fast #
  • Part #GLF250UG
  • Item #4715865
  • Manufacturer Part #0313822405
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 40 Pallet: 1080
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Anvil International offers the broadest line of malleable iron fitting sizes in both black and galvanized finishes
  • Every fitting is manufactured and tested to meet Anvil’s strict quality standards
  • All Anvil class 150/300 malleable iron fittings conform to ASME B16.3 and unions conform to ASME B16.39
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASME:
ASME B1 20.1, ASME B16.3, ASME B16.39
ASTM:
ASTM A-153, ASTM A-197
Application:
Steam Working Pressure
Coating:
Galvanized
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Ground Joint, Straight, Union
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-9/16 in
Material:
Brass, Malleable Iron
Origin:
Domestic
Pressure Class:
250#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Temperature Range:
-20 to 550 Deg F
UL Listed:
Yes