This product requires certification to purchase.

1 in. Threaded 300# Heavy Duty Black Carbon Steel Hex Head Plug

1 in. Threaded 300# Heavy Duty Black Carbon Steel Hex Head Plug

  • Fast #
  • Part #BSHPG
  • Item #1315148
  • Manufacturer Part #GB.100
5 out of 5 Customer Rating

1 in. Threaded 300# Heavy Duty Black Carbon Steel Hex Head Plug

  • Fast #
  • Part #BSHPG
  • Item #1315148
  • Manufacturer Part #GB.100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 100
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Made in U.S.A.
  • ISO Certified
  • Rohs Compliant
  • Made in U.S.A. Rohs compliant
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.14
ASTM:
ASTM A-108
Clean Bagged:
No
Coating:
Black
End Connection 1:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Fitting Type:
Plug
Head Style:
Hex
IAPMO Listed:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Pressure Class:
300#
UPC:
753288003521