This product requires certification to purchase.

1 in. Threaded Half Aluminum Coupling

You last purchased this on
 

1 in. Threaded Half Aluminum Coupling

  • Fast #
  • Part #DATHCG
  • Item #380275
4.4 out of 5 Customer Rating
You last purchased this on
 

1 in. Threaded Half Aluminum Coupling

  • Fast #
  • Part #DATHCG
  • Item #380275
4.4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Material:
Aluminum