1 in. Threaded Schedule 160 Galvanized Concentric Swage Nipple
1 in. Threaded Schedule 160 Galvanized Concentric Swage Nipple
Package Quantity Info:
Each: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ANSI:
- ANSI B1.20.1, ANSI B16.9
- ASME:
- ASME A234, ASME A234 WPB, ASME SA234, ASME SA234 WPB
- ASTM:
- ASTM A-234, ASTM A-234 WPB, ASTM SA-234, ASTM SA-234 WPB
- Application:
- Residential
- Coating:
- Electrogalvanized Zinc
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1 in x 3/4 in
- Fitting Type:
- Concentric Reducer, Nipple, Swage, Reducer
- IAPMO Listed:
- No
- MSS:
- MSS SP-25, MSS SP-95
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- 160
- UL Listed:
- No