1 in. Weld x Flanged Carbon Steel Raised Face Weld Neck Flange
1 in. Weld x Flanged Carbon Steel Raised Face Weld Neck Flange
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Conforms to ASTM A-105, ANSI B16.5
Specifications
- ANSI:
- ANSI B16.5
- ASTM:
- ASTM A-105
- End Connection 1:
- Weld
- End Connection 2:
- Flanged
- End Connections:
- Weld x Flanged
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight, Flange
- Flange Bore Type:
- Extra Heavy Bore
- Flange Type:
- Raised Face, Straight, Weldneck
- Material:
- Carbon Steel
- Origin:
- Domestic
- Pressure Class:
- 300#
- Schedule Class:
- 80