This product requires certification to purchase.

1 in. Wrot Copper Hanger

You last purchased this on
 

1 in. Wrot Copper Hanger

  • Fast #
  • Part #CHEHCG
  • Item #407244
  • Manufacturer Part #10031984
4 out of 5 Customer Rating
You last purchased this on
 

1 in. Wrot Copper Hanger

  • Fast #
  • Part #CHEHCG
  • Item #407244
  • Manufacturer Part #10031984
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 250 Pallet: 12000
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Wrot copper
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Nonflammable
  • Biostatic and inhibits bacterial growth on its surface
  • Lightweight, strong and corrosion resistant
  • Requires Certification

Specifications

End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Fits Pipe Size:
1 in
Height:
11/50 in
Length:
2 in
Material:
Wrot Copper
Product Type:
Hanger
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
2 in