1 in. x 10 ft. Type K Hard Copper Tube
1 in. x 10 ft. Type K Hard Copper Tube
Package Quantity Info:
Foot: 1 Stick: 10 Bundle: 50 Lift: 1000-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM B-280
- Application:
- HVAC, Medical, Refrigeration, Residential
- Copper Tubing Temper:
- Hard
- Diameter - Outside:
- 1-1/8 in
- End Connection 1:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Length:
- 10 ft
- Material:
- Copper
- Material Type:
- C12200
- NSF Certified:
- No
- Origin:
- Domestic
- PipeTubing Size:
- 1 in
- UL Listed:
- Yes