This product requires certification to purchase.

1 in. x 100 ft. SDR 9 Plastic Pressure Pipe

You last purchased this on
 

1 in. x 100 ft. SDR 9 Plastic Pressure Pipe

  • Fast #
  • Part #PEC9AG100
  • Item #66076
  • Manufacturer Part #1010734
4.6 out of 5 Customer Rating
You last purchased this on
 

1 in. x 100 ft. SDR 9 Plastic Pressure Pipe

  • Fast #
  • Part #PEC9AG100
  • Item #66076
  • Manufacturer Part #1010734
4.6 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
$1.00 per FOOT

Package Quantity Info:

Foot: 1 Roll: 100
Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Performance Pipe Ultraline® water service pipe and tubing is intended for applications to 80° F, contact performance pipe for guidance on operating at higher temperatures
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM D-2239, ASTM D-2737, ASTM D-3035, ASTM D-3350
AWWA:
AWWA C-901
Application:
Water Supply
Color Finish Name:
Black
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Fire Suppression System Rated:
No
ISO:
ISO 9001
Length:
100 ft
Material:
Plastic
Material Type:
HDPE
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
PipeTubing Size:
1 in
Pressure - Maximum:
200 psi
Pressure Class:
200#
Schedule Class:
SDR 9
UL Listed:
No
Wall Thickness:
0.264 in