1 in. x 300 ft. SDR 11 Plastic Pressure Pipe
1 in. x 300 ft. SDR 11 Plastic Pressure Pipe
Package Quantity Info:
Foot: 1Product Details
Product Details
- 160 psi pressure rated
Documents
Specifications
- ASTM:
- ASTM D-2239, ASTM D-2737
- Application:
- Agriculture, Industrial, Sprinkler Systems, Agriculture, Heating and Cooling
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 1-49/1000 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Fire Suppression System Rated:
- No
- Length:
- 300 ft
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- Yes
- PipeTubing Size:
- 1 in
- Pressure Class:
- 160#
- Schedule Class:
- SDR 11
- Wall Thickness:
- 0.091 in