1 in. x 300 ft. SDR 9 Plastic Pressure Pipe
1 in. x 300 ft. SDR 9 Plastic Pressure Pipe
Package Quantity Info:
Foot: 1 Roll: 300-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Water tubing
- Lifetime warranty, product and replacement cost
Documents
Specifications
- ASTM:
- ASTM D-2737
- AWWA:
- AWWA C-896
- Application:
- Water Supply
- Color Finish Name:
- Blue
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Fire Suppression System Rated:
- No
- Length:
- 300 ft
- Material:
- Plastic
- Material Type:
- HDPE
- NSF:
- NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 1 in
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 200#
- Schedule Class:
- SDR 9
- Wall Thickness:
- 0.125 in