This product requires certification to purchase.

1 in. x 300 ft. SIDR 7 Plastic Pressure Pipe

You last purchased this on
 

1 in. x 300 ft. SIDR 7 Plastic Pressure Pipe

  • Fast #
  • Part #PES7AG300
  • Item #2464823
5 out of 5 Customer Rating
You last purchased this on
 

1 in. x 300 ft. SIDR 7 Plastic Pressure Pipe

  • Fast #
  • Part #PES7AG300
  • Item #2464823
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
$1.00 per FOOT

Package Quantity Info:

Each: 1 Roll: 300
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI C-901
ASTM:
ASTM D-2239
AWWA:
AWWA C-901
Application:
Water Supply
Color Finish Name:
Black
Diameter - Inside 1:
1-1/25 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Fire Suppression System Rated:
No
Length:
300 ft
Material:
Plastic
Material Type:
HDPE
Maximum Temperature:
73.4
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Domestic
PipeTubing Size:
1 in
Pressure - Maximum:
250 psi
Pressure Class:
250#
Schedule Class:
SDR 7
UL Listed:
No
Wall Thickness:
0.15 in