1 in. x 5 ft. Hard Type M Copper Tube
1 in. x 5 ft. Hard Type M Copper Tube
Package Quantity Info:
Foot: 1 Stick: 5-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Made in the USA
- UL 25-50 rated
- NSF approved
- Meets applicable ASTM standards B-88, B-306, B-280, B-819
Documents
Specifications
- Application:
- Residential
- Copper Tubing Temper:
- Hard
- Diameter - Inside 1:
- 1 in
- Diameter - Outside:
- 1-1/8 in
- FM Approved:
- No
- Length:
- 5 ft
- Material:
- Copper
- NSF Certified:
- No
- PipeTubing Size:
- 1 in
- Product Type:
- Copper Tube, Type M
- Wall Thickness:
- 0.035 in