This product requires certification to purchase.

1 in. x 500 ft. SDR 11 Plastic Pressure Pipe

You last purchased this on
 

1 in. x 500 ft. SDR 11 Plastic Pressure Pipe

  • Fast #
  • Part #PEI11AG500
  • Item #1758413
  • Manufacturer Part #1056967
5 out of 5 Customer Rating
You last purchased this on
 

1 in. x 500 ft. SDR 11 Plastic Pressure Pipe

  • Fast #
  • Part #PEI11AG500
  • Item #1758413
  • Manufacturer Part #1056967
5 out of 5 Customer Rating

X Points
$1.00 per FOOT

Package Quantity Info:

Foot: 1
Looking for compatible parts?
The quantity entered must be a multiple of 500 – for example, 500, 1,000, 1,500, and so on.
Order in multiples of 500
Add $45.00 more to cart to get FREE Shipping
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM D-2837, ASTM D-3035, ASTM D-3350
AWWA:
AWWA C-901, AWWA C-906
Application:
Water Systems
Color Finish Name:
Black
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Fire Suppression System Rated:
No
ISO:
ISO 9001
Length:
500 ft
Material:
Plastic
Material Type:
HDPE
NSF:
NSF 61
NSF Certified:
Yes
PipeTubing Size:
1 in
Pressure - Maximum:
200 psi
Pressure Class:
200#
Schedule Class:
SDR 11
UL Listed:
No