1 in. x 60 ft. Type K Soft Copper Tube
1 in. x 60 ft. Type K Soft Copper Tube
Package Quantity Info:
Foot: 1 Roll: 60 Case: 60 Pallet: 1500-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Each piece of tube is incised marked and color coded for easy, long lasting identity
- ASTM B-88
- Lead-Free
Documents
Specifications
- ANSI:
- ANSI 61 Annex G
- ASTM:
- ASTM B-88, ASTM B-306, ASTM B280, ASTM B819
- Application:
- Plumbing, Mechanical, DWV, Potable Water
- Copper Tubing Temper:
- Soft
- Diameter - Outside:
- 1-1/8 in
- End Connection 1:
- Sweat
- End Connections:
- Sweat x Sweat
- FM Approved:
- No
- Length:
- 60 ft
- Material:
- Copper
- Material Type:
- C12200
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 1 in
- Wall Thickness:
- 0.065 in