1 in. x 600 ft. 160# SIDR 9 HDPE Pressure Pipe
1 in. x 600 ft. 160# SIDR 9 HDPE Pressure Pipe
Package Quantity Info:
Foot: 1 Roll: 600-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Corrosion resistant
Specifications
- ASTM:
- ASTM D-2239
- Length:
- 600 ft
- Material:
- Plastic
- Material Type:
- HDPE
- PipeTubing Size:
- 1 in
- Pressure - Maximum:
- 160 psi
- Pressure Class:
- 160#
- Schedule Class:
- SDR 9