This product requires certification to purchase.

1 in. x Close MNPT Stainless Steel Welded Nipple

You last purchased this on
 

1 in. x Close MNPT Stainless Steel Welded Nipple

  • Fast #
  • Part #DS46NGCL
  • Item #79160
  • Manufacturer Part #6016-001
5 out of 5 Customer Rating
You last purchased this on
 

1 in. x Close MNPT Stainless Steel Welded Nipple

  • Fast #
  • Part #DS46NGCL
  • Item #79160
  • Manufacturer Part #6016-001
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Stainless steel nipples are completely traceable and the impeccably clean and consistent threads offer trouble-free connections
  • Superior mechanical properties at sub-zero temperatures
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1
ASME:
ASME SA-312
ASTM:
ASTM A-312, ASTM A-733
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Close, Welded, Nipple
Length:
1-1/2 in
Material:
Stainless Steel
Material Type:
316, 316L
Origin:
Domestic
Pressure Class:
125#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class:
40