1 in. x Close NPT Schedule 40 Standard Welded Galvanized Domestic Carbon Steel Nipple
1 in. x Close NPT Schedule 40 Standard Welded Galvanized Domestic Carbon Steel Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 6300-
Pick Up: 0 Available in Wichita, KS - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
- Coating: Galvanized
- Domestic
Documents
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-53, ASTM A-733
- Application:
- Residential
- Coating:
- Galvanized
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Nipple, Welded
- IAPMO Listed:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- 40
- UL Listed:
- No