1 in. x Close Seamless Black Carbon Steel Nipple
1 in. x Close Seamless Black Carbon Steel Nipple
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-106
- Coating:
- Black
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Material:
- Carbon Steel