This product requires certification to purchase.

1 NPT 155 5.6 SR Upright Sprinkler Head BR 53-1/2

You last purchased this on
 

1 NPT 155 5.6 SR Upright Sprinkler Head BR 53-1/2

  • Fast #
  • Part #GGL5683155015312
  • Item #7036413
  • Manufacturer Part #GL568315501 53 1/2
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 

1 NPT 155 5.6 SR Upright Sprinkler Head BR 53-1/2

  • Fast #
  • Part #GGL5683155015312
  • Item #7036413
  • Manufacturer Part #GL568315501 53 1/2
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1 in
Fitting Sizes:
1 in
K-Factor:
5.6
Maximum Temperature:
155
Pressure - Maximum:
175 psi
Product Type:
Standard Response, Upright
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov.