1 qt Insulation Adhesive
1 qt Insulation Adhesive
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM E-84
- Application:
- HVAC, Refrigeration
- Color Finish Name:
- Blue
- Material:
- Synthetic Rubber
- Maximum Temperature:
- 220
- NSF Certified:
- No
- Product Type:
- Insulation Adhesive
- Size:
- 1 qt