1 x 0.083 in. Seamless 304L Stainless Steel Tube
1 x 0.083 in. Seamless 304L Stainless Steel Tube
Package Quantity Info:
Foot: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-269
- FM Approved:
- No
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 304L
- Pipe Wall Type:
- Seamless
- PipeTubing Size:
- 1 in
- UL Listed:
- No
- Wall Thickness:
- 0.083 in