1 x 1/2 in. Cast Copper 90° Female Elbow
1 x 1/2 in. Cast Copper 90° Female Elbow
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100 Pallet: 4800-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
- Dezincification resistant
- End connections: Sweat X Female
- Cast copper
- Use in U.S. drinking water applications is prohibited after January 3, 2014
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-584
- Clean Bagged:
- No
- Elbow Degree:
- 90 DD
- End Connection 1:
- Female Sweat
- End Connection 2:
- FPT
- End Connections:
- Female Sweat x FPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1 in x 1/2 in
- Fitting Type:
- Elbow
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Cast Copper
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov