1 x 1/2 in. CTS x Socket CPVC Adapter
1 x 1/2 in. CTS x Socket CPVC Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connections:
- Weld x Weld
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1 in x 1/2 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- CTS CPVC
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- UL Listed:
- No