This product requires certification to purchase.

1 in. x 1/2 in. 300# Raised Face Carbon Steel Threaded Flange ASTM A105 Global

Raised Face 1 in. x 1/2 in. 300# Raised Face Carbon Steel Threaded Flange ASTM A105 Global

  • Fast #
  • Part #G300RFTFGDW
  • Item #7201690
  • Manufacturer Part #G300RFTFGDW
4.2 out of 5 Customer Rating

Raised Face 1 in. x 1/2 in. 300# Raised Face Carbon Steel Threaded Flange ASTM A105 Global

  • Fast #
  • Part #G300RFTFGDW
  • Item #7201690
  • Manufacturer Part #G300RFTFGDW
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B16.5
ASTM:
ASTM A105
Clean Bagged:
No
Collection:
Raised Face
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1 in x 1/2 in
Fitting Type:
Reducing
Flange Type:
Threaded
IAPMO Listed:
No
Material:
Carbon Steel
Material Type:
A105
NSF Certified:
No
Origin:
Global
Pressure Class:
300#
UL Listed:
No