This product requires certification to purchase.

1 x 1/4 in. Plastic Anchor

You last purchased this on
 

1 x 1/4 in. Plastic Anchor

  • Fast #
  • Part #S12504
  • Item #5153756
  • Manufacturer Part #12504
5 out of 5 Customer Rating
You last purchased this on
 

1 x 1/4 in. Plastic Anchor

  • Fast #
  • Part #S12504
  • Item #5153756
  • Manufacturer Part #12504
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
1/4 in
Length:
1 in
Material:
Plastic
Product Type:
Anchor Kit
Screw Head:
Pan Head
Size:
#10