This product requires certification to purchase.

1 x 1-1/2 - 2 in. FNPT 300# Domestic Carbon Steel Threadolet

You last purchased this on
 

1 x 1-1/2 - 2 in. FNPT 300# Domestic Carbon Steel Threadolet

  • Fast #
  • Part #A0363190224
  • Item #461054
  • Manufacturer Part #0363190224
5 out of 5 Customer Rating
You last purchased this on
 

1 x 1-1/2 - 2 in. FNPT 300# Domestic Carbon Steel Threadolet

  • Fast #
  • Part #A0363190224
  • Item #461054
  • Manufacturer Part #0363190224
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 175 Case: 175 Pallet: 6300
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • High strength, low cost forged threaded and grooved line of fittings
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-53
Application:
Fire Protection, Low Pressure Pipe System
Clean Bagged:
No
End Connection 1:
FNPT
End Connections:
FNPT
FM Approved:
Yes
Fits Pipe Size:
1-1/2 in - 2 in
Fitting Type:
Threadolet
IAPMO Listed:
No
ISO:
ISO 7-1, ISO 9000
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Outlet Size (in):
1
Pressure Class:
300#
UL Listed:
Yes