1 x 1-1/8 x 0.065 in. x 100 ft. Type K Soft C12200 Copper Tube
1 x 1-1/8 x 0.065 in. x 100 ft. Type K Soft C12200 Copper Tube
Package Quantity Info:
FT: 1 RL: 100 CA: 100 PT: 1400-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM B-280, ASTM B-306, ASTM B-819, ASTM B-88
- Application:
- Air Conditioning, Commercial, Plumbing, Refrigeration, Residential
- Copper Tubing Temper:
- Soft
- Diameter - Outside:
- 1-1/8 in
- FM Approved:
- No
- Length:
- 100 ft
- Material:
- Copper
- Material Type:
- C12200
- NSF Certified:
- No
- Origin:
- Domestic
- PipeTubing Size:
- 1 in
- Wall Thickness:
- 0.065 in