This product requires certification to purchase.

1 x 1 x 3/8 in. Threaded 150# Black Malleable Iron Reducing Tee

You last purchased this on
 

1 x 1 x 3/8 in. Threaded 150# Black Malleable Iron Reducing Tee

  • Fast #
  • Part #BTGGC
  • Item #8089
  • Manufacturer Part #0310040209
4.8 out of 5 Customer Rating
You last purchased this on
 

1 x 1 x 3/8 in. Threaded 150# Black Malleable Iron Reducing Tee

  • Fast #
  • Part #BTGGC
  • Item #8089
  • Manufacturer Part #0310040209
4.8 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 80 Pallet: 2160
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Coating: Black
  • Rating: 150#
  • Threaded
  • Domestic
  • Requires Certification

Specifications

ASME:
ASME B16.3, ASME B16.39
ASTM:
ASTM A-197
Coating:
Black
End Connection 1:
FPT
End Connection 2:
FPT
End Connection 3:
FPT
End Connections:
FPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
3/8 in
Fitting Sizes:
1 in x 1 in x 3/8 in
Fitting Type:
Reducing, Tee
Material:
Malleable Iron
Origin:
Domestic
Pressure Class:
150#