1 x 10 in. Extra Heavy Black Carbon Steel Seamless Nipple
1 x 10 in. Extra Heavy Black Carbon Steel Seamless Nipple
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-106
- Clean Bagged:
- No
- Coating:
- Black
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Seamless, Straight
- IAPMO Listed:
- No
- Length:
- 10 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Schedule Class:
- Extra Heavy
- UL Listed:
- No